
Hi-Vis Safety Vest 3XL Class 2 H Back, , Zipper 6 Pockets, 1 Mic Tab
Mfr # SURVMLX3
Zoro # G311218337
product price: $15.59
/eaKey Features
Standards
ANSI 107- 2020
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
3 in
Back Stripe Pattern
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SURVMLX3
Zoro #
G311218337
UPC #
45143778263
Country of Origin
China
Dimensions
Size
3XL
Reflective Stripe Width
3 in
Details
Item
Hi-Vis Safety Vest
Standards
ANSI 107- 2020
Color
Lime
Material
Polyester Mesh
Back Stripe Pattern
H
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
Includes Microphone Tab
1
Number of Pockets with Closure
6
Reflective Stripe Color
Orange
Breakaway
No
Description
Class 2, Poly Mesh Vest, 3'' Ornge/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.