Hi-Vis Safety Vest 3XL Class 2 H Back, , Zipper 6 Pockets, 1 Mic Tab

  • Mfr # SURVOX3

  • Zoro # G811218820


product price:  $14.69
/ea

Key Features

Color
Orange
Material
Solid Polyester
Reflective Stripe Width
3 in
Back Stripe Pattern
H
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SURVOX3
Zoro #
G811218820
UPC #
45143999569
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
3 in

Details

Item
Hi-Vis Safety Vest
Color
Orange
Material
Solid Polyester
Back Stripe Pattern
H
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
6
Includes Microphone Tab
1
Number of Outside Pockets
4
Number of Inside Pockets
2
Breakaway
No

Description

Class 2,Orange Vest, 2''Silver On 3'' Lime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.