
Hi-Vis Safety Vest 3XL Class 2 , Zipper 7 Pockets, 2 Mic Tab
Mfr # V2200X3
Zoro # G811218332
product price: $15.79
/eaKey Features
Color
Lime
Material
Polyester Mesh Back/Solid Front
Reflective Stripe Width
4 in
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V2200X3
Zoro #
G811218332
UPC #
45143851010
Country of Origin
China
Dimensions
Size
3XL
Reflective Stripe Width
4 in
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh Back/Solid Front
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
7
Includes Microphone Tab
2
Breakaway
No
Includes ID Window
ID badge holder
Description
Lime,Class 2,Zip,Solid Frnt,Mesh Back X3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.