
Hi-Vis Safety Vest 4XL Class 2 H Back, , Zipper 6 Pockets, 1 Mic Tab
Mfr # SURVOX4
Zoro # G911218805
product price:Â $14.69
/eaKey Features
Standards
ANSI 107- 2020, CSA Z96
Color
Orange
Material
Solid Polyester
Reflective Stripe Width
3 in
Back Stripe Pattern
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SURVOX4
Zoro #
G911218805
UPC #
45143999576
Country of Origin
China
Dimensions
Size
4XL
Reflective Stripe Width
3 in
Details
Item
Hi-Vis Safety Vest
Standards
ANSI 107- 2020, CSA Z96
Color
Orange
Material
Solid Polyester
Back Stripe Pattern
H
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
6
Includes Microphone Tab
1
Number of Outside Pockets
4
Covered Pocket Locations
4 outer and 2 inner pockets
Number of Pockets with Closure
6
Reflective Stripe Color
Lime
Number of Inside Pockets
2
Breakaway
No
Description
Class 2,Orange Vest, 2''Silver On 3'' Lime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.