Hi-Vis Safety Vest 5XL Class 2 U Back, , Zipper 3 Pockets

  • Mfr # RVCL2MLZX5

  • Zoro # G411218725


product price:  $9.19
/ea

Key Features

Size
5XL
Color
Lime
Material
Recycled Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RVCL2MLZX5
Zoro #
G411218725
UPC #
45143832965
Country of Origin
China

Dimensions

Size
5XL
Reflective Stripe Width
2 in
Length
30

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
Recycled Mesh
Back Stripe Pattern
U
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
3
Reflective Stripe Color
Silver
Number of Pockets with Closure
3
Includes Microphone Tab
No
Standards
ANSI/ISEA 107 2020
Breakaway
No

Description

Recycled Mesh Vest,Lime,Class 2,Zip X5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.