
Hi-Vis Safety Vest 5XL Class 3 , Zipper 6 Pockets, 1 Mic Tab
Mfr # V3210X5
Zoro # G011218477
product price:Â $19.15
/eaKey Features
Color
Lime w/Orange Trim
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V3210X5
Zoro #
G011218477
UPC #
45143846955
Country of Origin
China
Dimensions
Size
5XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Color
Lime w/Orange Trim
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
6
Includes Microphone Tab
1
Reflective Stripe Color
Silver
Number of Pockets with Closure
4 outside pockets, 2 lower inside pockets
Description
CL 3,Mesh,Lime, Orange Cont. Trim X5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.