Hi-Vis Safety Vest 8XL Class 3 , Zipper 6 Pockets, 1 Mic Tab

  • Mfr # V3210X8

  • Zoro # G611218518


product price:  $19.15
/ea

Key Features

Color
Lime w/Orange Trim
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V3210X8
Zoro #
G611218518
UPC #
45143846993
Country of Origin
China

Dimensions

Size
8XL
Reflective Stripe Width
2 in
Length
31

Details

Item
Hi-Vis Safety Vest
Color
Lime w/Orange Trim
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
3
Closure Type
Zipper
Total Number of Pockets
6
Includes Microphone Tab
1
Reflective Stripe Color
Silver
Number of Pockets with Closure
6

Description

CL 3,Mesh,Lime, Orange Cont. Trim 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.