Hi-Vis Safety Vest L Class 2 H Back, , Zipper 6 Pockets, 1 Mic Tab

  • Mfr # SURVLL

  • Zoro # G511217970


product price: $14.69
/ea

Key Features

Material
Solid Polyester
Reflective Stripe Width
3 in
Back Stripe Pattern
H
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SURVLL
Zoro #
G511217970
UPC #
45143999439
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
3 in

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
Solid Polyester
Back Stripe Pattern
H
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
6
Includes Microphone Tab
1
Reflective Stripe Color
Orange
Number of Pockets with Closure
6
Breakaway
No

Description

Class 2, Poly Safety Vest, 3 Orange/Silv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.