Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest L Class 2 , Hook & Loop 2 Pockets

  • Mfr # CL2MLPFRL

  • Zoro # G811219278


product price: $18.59
/ea

Key Features

Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2MLPFRL
Zoro #
G811219278
UPC #
45143996032
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
2
Breakaway
Yes
Reflective Stripe Main Color
Silver
Number of Pockets with Closure
2
Covered Pocket Locations
1 inside and 1 outside pocket
Reflective Stripe Color
Silver
Number of Outside Pockets
1
Number of Inside Pockets
1

Description

Class 2, Lime Poly Vest, LF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.