
Hi-Vis Safety Vest L Class 2 U Back, , Zipper 3 Pockets
Mfr # RVCL2MLZL
Zoro # G511218618
product price:Â $8.39
/eaKey Features
Size
L
Color
Lime
Material
Recycled Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
U
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVCL2MLZL
Zoro #
G511218618
UPC #
45143832903
Country of Origin
China
Dimensions
Size
L
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
Recycled Mesh
Back Stripe Pattern
U
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
3
Reflective Stripe Color
Silver
Number of Pockets with Closure
2 outer and 1 inner pocket
Breakaway
No
Standards
ANSI/ISEA 107 2020
Includes Microphone Tab
No
Description
Recycled Mesh Vest,Lime,Class 2,Zip L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.