Hi-Vis Safety Vest L Class 2 , Zipper 3 Pockets, 1 Mic Tab, ID Window

  • Mfr # V2210L

  • Zoro # G311218849


product price:  $12.69
/ea

Key Features

Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2210L
Zoro #
G311218849
UPC #
45143884209
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 in
Maximum Chest Size
24.7
Length
29

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
3
Breakaway
Yes
Includes Microphone Tab
1
Includes ID Window
ID Window
Reflective Stripe Main Color
Orange
Covered Pocket Locations
1 left chest pocket and 1 clear ID badge holder on right chest, 1 inside right pocket
Number of Pockets with Closure
3
Reflective Stripe Color
Silver

Description

Lime,Cl 2,Zip,Mesh,5 pt. brk,Org. Trm L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.