
Hi-Vis Safety Vest M Class 2 H Back, , Zipper 1 Mic Tab
Mfr # RSURVMLM
Zoro # G111218148
product price: $14.39
/eaKey Features
Standards
ANSI 107- 2020
Material
Polyester/Recyled Materials
Reflective Stripe Width
3 in
Back Stripe Pattern
H
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSURVMLM
Zoro #
G111218148
UPC #
45143842001
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
3 in
Details
Item
Hi-Vis Safety Vest
Standards
ANSI 107- 2020
Color
Orange
Material
Polyester/Recyled Materials
Back Stripe Pattern
H
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Includes Microphone Tab
1
Number of Pockets with Closure
6
Vest Front Style
Zipper
Reflective Stripe Color
Orange
Number of Outside Pockets
4
Reflective Stripe Main Color
Orange/Silver
Covered Pocket Locations
4 outer and 2 inner pockets
Number of Inside Pockets
2
Breakaway
No
Total Number of Pockets
6
Description
Class 2 Vest,Recy. Mesh, 3'' Ornge/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.