
Hi-Vis Safety Vest M Class 2 , Hook & Loop 2 Pockets
Mfr # CL2MLPFRM
Zoro # G311219310
product price: $18.59
/eaKey Features
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL2MLPFRM
Zoro #
G311219310
UPC #
45143996025
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
2
Breakaway
Yes
Number of Pockets with Closure
2
Description
Class 2, Lime Poly Vest, LF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.