Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest M Class 2 U Back, , Zipper 3 Pockets

  • Mfr # RVCL2MLZM

  • Zoro # G211218598


product price: $8.39
/ea

Key Features

Size
M
Standards
ANSI 107- 2020
Color
Lime
Material
Recycled Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVCL2MLZM
Zoro #
G211218598
UPC #
45143832910
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI 107- 2020
Color
Lime
Material
Recycled Mesh
Back Stripe Pattern
U
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
3
Reflective Stripe Main Color
Silver
Number of Pockets with Closure
3
Includes Microphone Tab
No
Breakaway
No

Description

Recycled Mesh Vest,Lime,Class 2,Zip M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.