
Hi-Vis Safety Vest M Class 2 , Zipper 2 Pockets
Mfr # CL2MLPM
Zoro # G611219423
product price: $13.49
/eaKey Features
Color
Lime
Material
Polyetesr Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL2MLPM
Zoro #
G611219423
UPC #
45143001026
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyetesr Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
2
Number of Pockets with Closure
2
Breakaway
No
Description
Class 2, Lime Poly Vest, 2'' Silver Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.