Zoro Homepage

Hi-Vis Safety Vest M Class 2 , Zipper 2 Pockets

  • Mfr # VCL2MLPM

  • Zoro # G911218812


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCL2MLPM
Zoro #
G911218812
UPC #
45143776580
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
2
Gender
Unisex
Number of Pockets with Closure
2
Includes Microphone Tab
No
Breakaway
No

Description

Value Class 2, 2 pockets, Lime M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.