
Hi-Vis Safety Vest M Class 2 , Zipper 3 Pockets, 1 Mic Tab, ID Window
Mfr # V2210M
Zoro # G111218766
product price: $12.69
/eaKey Features
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V2210M
Zoro #
G111218766
UPC #
45143884216
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
3
Breakaway
Yes
Includes Microphone Tab
1
Includes ID Window
ID Window
Reflective Stripe Color
Silver
Number of Pockets with Closure
3
Reflective Stripe Main Color
Orange
Covered Pocket Locations
left chest and right chest
Description
Lime,Cl 2,Zip,Mesh,5 pt. brk,Org. Trm M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.