Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest M Class 2 , Zipper 7 Pockets, 2 Mic Tab

  • Mfr # V2200M

  • Zoro # G711218401


product price: $15.79
/ea

Key Features

Color
Lime
Material
Polyester Mesh Back/Solid Front
Reflective Stripe Width
4 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2200M
Zoro #
G711218401
UPC #
45143850983
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
4 in

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh Back/Solid Front
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
7
Includes Microphone Tab
2
Number of Pockets with Closure
7
Covered Pocket Locations
4 outer and 3 inner
Reflective Stripe Color
Silver
Includes ID Window
ID badge holder
Breakaway
No

Description

Lime,Class 2,Zip,Solid Front,Mesh Back M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.