
Hi-Vis Safety Vest S Class 2 H Back, , Zipper 6 Pockets, 1 Mic Tab
Mfr # SURVLS
Zoro # G411217971
product price: $14.69
/eaKey Features
Color
Lime
Material
Solid Polyester
Reflective Stripe Width
3 in
Back Stripe Pattern
H
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SURVLS
Zoro #
G411217971
UPC #
45143585694
Country of Origin
China
Dimensions
Size
S
Reflective Stripe Width
3 in
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
Solid Polyester
Back Stripe Pattern
H
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
6
Includes Microphone Tab
1
Number of Outside Pockets
4
Vest Front Style
Zipper
Reflective Stripe Color
Orange
Number of Pockets with Closure
6
Fabric Construction
Polyester
Breakaway
No
Description
Class 2, Poly Safety Vest, 3 Orange/Silv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.