
Hi-Vis Safety Vest S Class 2 H Back, , Zipper 6 Pockets, 1 Mic Tab
Mfr # SURVMLS
Zoro # G411218060
product price: $15.59
/eaKey Features
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
3 in
Back Stripe Pattern
H
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SURVMLS
Zoro #
G411218060
UPC #
45143778249
Country of Origin
China
Dimensions
Size
S
Reflective Stripe Width
3 in
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh
Back Stripe Pattern
H
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
6
Includes Microphone Tab
1
Vest Front Style
Zipper front
Number of Pockets with Closure
6
Reflective Stripe Color
Orange
Breakaway
No
Description
Class 2, Poly Mesh Vest, 3'' Ornge/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.