Zoro Homepage

Hi-Vis Safety Vest S Class 2 , Hook & Loop 2 Pockets

  • Mfr # CL2MLPFRS

  • Zoro # G811219230


product price: $18.59
/ea

Key Features

Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2MLPFRS
Zoro #
G811219230
UPC #
45143570706
Country of Origin
China

Dimensions

Size
S
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
2
Breakaway
Yes
Covered Pocket Locations
1 outside and 1 inside
Reflective Stripe Color
Silver
Number of Pockets with Closure
2

Description

Class 2, Lime Poly Vest, LF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.