
Hi-Vis Safety Vest S Class 2 , Zipper 2 Pockets
Mfr # VCL2MLPS
Zoro # G711218845
product price: $7.65
/eaSold in multiples of 2 for $15.30
Key Features
Standards
ANSI/ISEA 107 2020 Type R, Class 2 compliant
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCL2MLPS
Zoro #
G711218845
UPC #
45143776597
Country of Origin
China
Dimensions
Size
S
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107 2020 Type R, Class 2 compliant
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
2
Covered Pocket Locations
1 inner chest pocket and 1 inner lower pocket
Number of Pockets with Closure
2
Cooling
Yes
Safety Vest Style
Safety Vest
Reflective Stripe Color
Silver
Breakaway
No
Includes Microphone Tab
No
Description
Value Class 2, 2 pockets, Lime S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.