
Hi-Vis Safety Vest S Class 2 , Zipper 2 Pockets
Mfr # VCL2MLS
Zoro # G911218799
product price: $8.99
/eaSold in multiples of 2 for $17.98
Key Features
Size
S
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCL2MLS
Zoro #
G911218799
UPC #
45143585700
Country of Origin
China
Dimensions
Size
S
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
2
Number of Inside Pockets
1
Number of Pockets with Closure
3
Covered Pocket Locations
1 inner and 3 outer
Number of Outside Pockets
3
Reflective Stripe Color
Silver
Reflective Stripe Main Color
Silver
Includes Microphone Tab
No
Breakaway
No
Description
Lime Green, Class 2, Economy Vest, Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.