Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest S Class 2 , Zipper 7 Pockets, 2 Mic Tab

  • Mfr # V2200S

  • Zoro # G511218281


product price: $15.79
/ea

Key Features

Size
S
Standards
ANSI 107- 2020
Color
Lime
Material
Polyester Mesh Back/Solid Front
Reflective Stripe Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2200S
Zoro #
G511218281
UPC #
45143850990
Country of Origin
China

Dimensions

Size
S
Reflective Stripe Width
4 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI 107- 2020
Color
Lime
Material
Polyester Mesh Back/Solid Front
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
7
Includes Microphone Tab
2
Number of Outside Pockets
4
Covered Pocket Locations
4 outer and 3 inner
Reflective Stripe Color
Silver
Reflective Stripe Main Color
Fluorescent Lime
Number of Inside Pockets
3
Number of Pockets with Closure
7
Includes ID Window
ID badge holder
Breakaway
No

Description

Lime,Class 2,Zip,Solid Front,Mesh Back S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.