Hi-Vis Safety Vest w/Sleeves 3XL Class 3 , Zipper 3 Pockets, Yes

  • Mfr # VCL3MLZX3

  • Zoro # G911218218


product price:  $11.65
/ea

Key Features

Standards
ANSI/ISEA 107 2020
Color
Hi-Viz Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCL3MLZX3
Zoro #
G911218218
UPC #
45143839964
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest w/Sleeves
Standards
ANSI/ISEA 107 2020
Color
Hi-Viz Lime
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
3
Closure Type
Zipper
Total Number of Pockets
3
Includes ID Window
Yes
Covered Pocket Locations
1 cell phone chest pocket, 1 clear ID pocket, 1 lower outer front pocket, 1 lower inside front pocket
Reflective Stripe Color
Silver
Number of Pockets with Closure
3

Description

Class 3, Hi-Viz Lime, Zipper Vest X3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.