
Hi-Vis Safety Vest w/Sleeves XL Class 3 Single Stripe Back, , Zipper 3 Pockets, Yes
Mfr # VCL3MLZXL
Zoro # G811218103
product price:Â $11.65
/eaKey Features
Size
XL
Color
Hi-Viz Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
Single Stripe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VCL3MLZXL
Zoro #
G811218103
UPC #
45143839995
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
2 in
Length
26
Details
Item
Hi-Vis Safety Vest w/Sleeves
Color
Hi-Viz Lime
Material
Polyester Mesh
Back Stripe Pattern
Single Stripe
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
3
Includes ID Window
Yes
Number of Pockets with Closure
3
Reflective Stripe Color
Silver
Standards
ANSI/ISEA 107 2020
ANSI Type
Type R
Description
Class 3, Hi-Viz Lime, Zipper Vest XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.