Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest XL Class 2 H Back, , Zipper 1 Mic Tab

  • Mfr # RSURVMLXL

  • Zoro # G611218341


product price: $14.39
/ea

Key Features

Material
Polyester/Recyled Materials
Reflective Stripe Width
3 in
Back Stripe Pattern
H
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSURVMLXL
Zoro #
G611218341
UPC #
45143842063
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
3 in

Details

Item
Hi-Vis Safety Vest
Color
Orange
Material
Polyester/Recyled Materials
Back Stripe Pattern
H
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Includes Microphone Tab
1
Number of Outside Pockets
4
Number of Inside Pockets
2
Reflective Stripe Color
Orange
Gender
Unisex
Number of Pockets with Closure
6
Total Number of Pockets
6
Breakaway
No
Standards
ANSI/ISEA 107 2020

Description

Class 2 Vest,Recy. Mesh, 3'' Ornge/Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.