
Hi-Vis Safety Vest XL Class 2 H Back, , Zipper 1 Mic Tab
Mfr # RSURVMOXL
Zoro # G811218691
product price:Â $14.39
/eaKey Features
Material
Polyester/Recyled Materials
Reflective Stripe Width
3 in
Back Stripe Pattern
H
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSURVMOXL
Zoro #
G811218691
UPC #
45143851478
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
3 in
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester/Recyled Materials
Back Stripe Pattern
H
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Includes Microphone Tab
1
Reflective Stripe Color
Lime
Number of Inside Pockets
2
Number of Pockets with Closure
4 outer and 2 inner
Number of Outside Pockets
4
Standards
ANSI/ISEA 107 2020
Total Number of Pockets
6
Breakaway
No
Description
Orange Class 2 Vst,Recy., 3'' Lime/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.