Hi-Vis Safety Vest XL Class 2 H Back, , Zipper 6 Pockets, 1 Mic Tab

  • Mfr # SURVMLXL

  • Zoro # G111218339


product price: $15.59
/ea

Key Features

Size
XL
Standards
ANSI 107- 2020
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SURVMLXL
Zoro #
G111218339
UPC #
45143778294
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
3 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI 107- 2020
Color
Lime
Material
Polyester Mesh
Back Stripe Pattern
H
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
6
Includes Microphone Tab
1
Number of Outside Pockets
4
Number of Pockets with Closure
6
Number of Inside Pockets
2
Reflective Stripe Color
Orange
Breakaway
No

Description

Class 2, Poly Mesh Vest, 3'' Ornge/Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.