
Hi-Vis Safety Vest XL Class 2 H Back, , Zipper 6 Pockets, 1 Mic Tab
Mfr # SURVOXL
Zoro # G811218615
product price:Â $14.69
/eaKey Features
Material
Solid Polyester
Reflective Stripe Width
3 in
Back Stripe Pattern
H
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SURVOXL
Zoro #
G811218615
UPC #
45143999545
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
3 in
Details
Item
Hi-Vis Safety Vest
Color
Orange
Material
Solid Polyester
Back Stripe Pattern
H
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
Includes Microphone Tab
1
Number of Pockets with Closure
6
Reflective Stripe Color
Lime
Breakaway
No
Description
Class 2,Orange Vest, 2''Silver On 3'' Lime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.