
Hi-Vis Safety Vest XL Class 2 , Zipper 3 Pockets, 1 Mic Tab, ID Window
Mfr # V2210XL
Zoro # G911218676
product price:Â $12.69
/eaKey Features
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V2210XL
Zoro #
G911218676
UPC #
45143884261
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
3
Breakaway
Yes
Includes Microphone Tab
1
Includes ID Window
ID Window
Reflective Stripe Color
Silver
Number of Pockets with Closure
3
Description
Lime,Cl 2,Zip,Mesh,5 pt. brk,Org. Trm XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.