
Hi-Vis Safety Vest XL Class 3 , Zipper 6 Pockets, 1 Mic Tab
Mfr # V3210XL
Zoro # G411219234
product price:Â $19.15
/eaKey Features
Color
Lime w/Orange Trim
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V3210XL
Zoro #
G411219234
UPC #
45143846986
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Color
Lime w/Orange Trim
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
6
Includes Microphone Tab
1
Number of Pockets with Closure
6
Reflective Stripe Main Color
Silver
Covered Pocket Locations
4 outside pockets, 2 lower inside pockets
Reflective Stripe Color
Silver
Description
CL 3,Mesh,Lime, Orange Cont. Trim XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.