
Hi-Vis Vest w/Police Logo 3XL Class 2 , Hook & Loop 3 Pockets
Mfr # VCL2MLPLCX3
Zoro # G111218308
product price: $12.89
/eaKey Features
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCL2MLPLCX3
Zoro #
G111218308
UPC #
45143848225
Country of Origin
China
Dimensions
Size
3XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Vest w/Police Logo
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
3
Number of Pockets with Closure
3
Includes Microphone Tab
No
Breakaway
No
Description
Lime Mesh , Cl 2 Vest, Police Silkscreen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.