Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Vest w/Security Logo 3XL Class 2 , Hook & Loop 3 Pockets

  • Mfr # VCL2MLSECX3

  • Zoro # G411218695


product price: $14.95
/ea

Key Features

Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCL2MLSECX3
Zoro #
G411218695
UPC #
45143848287
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Vest w/Security Logo
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
3
Number of Pockets with Closure
3
Number of Inside Pockets
1
Reflective Stripe Color
Silver
Number of Outside Pockets
2
Includes Microphone Tab
No
Breakaway
No

Description

Lime Mesh , Cl 2 Vest, Security Silkscrn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.