Hi-Vis Vest w/Security Logo L Class 2 Plain Back, , Hook & Loop 3 Pockets
Mfr # VCL2MLSECL
Zoro # G211218741
product price: $14.95
/eaKey Features
Size
L
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCL2MLSECL
Zoro #
G211218741
UPC #
45143848256
Country of Origin
China
Dimensions
Size
L
Reflective Stripe Width
2 in
Maximum Chest Size
52
Length
25.5
Details
Item
Hi-Vis Vest w/Security Logo
Color
Lime
Material
Polyester Mesh
Back Stripe Pattern
Plain
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
3
Cooling
Yes
Covered Pocket Locations
1 inner and 2 outer pockets
Number of Outside Pockets
2
Gender
Unisex
Reflective Stripe Main Color
Silver
Number of Pockets with Closure
3
Reflective Stripe Color
Silver
Description
Lime Mesh , Cl 2 Vest, Security Silkscrn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.