Hi-Visibility Rain Pants, Polyurethane, 30 in Inseam, Elastic Closure, Green, Size M

  • Mfr # 500RPWM

  • Zoro # G4195502


product price: $26.69
/ea

Key Features

Color
Green
Material
Polyurethane
Fabric Weight
10.5 oz
Inseam
30 in
Seam Style
Double Stitched, Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500RPWM
Zoro #
G4195502
UPC #
045143500628
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
32 in to 34 in
Thickness
0.16 mm
Length
2
Minimum Waist Size
32 in
Maximum Waist Size
34 in

Details

Item
Hi-Visibility Rain Pants
Color
Green
Material
Polyurethane
Fabric Weight
10.5 oz
Inseam
30 in
Seam Style
Double Stitched, Taped
ANSI Class
E
Gender
Men's
Number of Pockets
0-3
Waist Closure
Elastic
Lining Material
Polyester
Closure Type
Drawstring, Elastic Waistband
Resists
water
Includes
Silver Reflective Striping
Standards
ANSI 107- 2015 Class E
High-Visibility
Yes
Breathable Fabric
Yes
Style
Rain Pants
Ankle Type
Snap
Number of Outside Pockets
0
Features
Breathable
Includes Lining
Yes
Fly Closure Type
Snap
Series
500RPW
Number of Inside Pockets
0

Description

Hi-Visibility Rain Pants, Material Polyurethane, Gender Men's, Size M, Color Green, Inseam 30 in, Maximum Waist Size 34 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 10.5 oz, Thickness 0.16 mm, Style Rain Pants, Fly Closure Type Snap, Waist Closure Elastic, Standards ANSI 107- 2015 Class E, Includes Silver Reflective Striping, Breathable Fabric Yes, Features Breathable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.