Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, 2XL Size, Unisex

  • Mfr # SURVCL2LX2

  • Zoro # G5048593


product price: $22.49
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SURVCL2LX2
Zoro #
G5048593
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Vest Size
2XL
Length
29 in
Fits Chest Size
60 in
Reflective Stripe Width
2 in
Maximum Chest Size
60 in
Minimum Chest Size
60 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Men's
Stripe Color
Orange/Silver
ATPV Rating
Not Rated
Vest Stripe Color Family
Orange/Silver
Number of Inside Pockets
2
Number of Outside Pockets
4
Standards
ANSI/ISEA 107
Features
Grommets, ID Window, Reinforced Zipper Front
Reflective Stripe Main Color
Orange/Silver
Total Number of Pockets
6
Reflective Stripe Color
Orange/Silver
Reflective Stripe Location
Chest, Waist
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Includes LED Lights
No
Fabric Construction
Solid
Includes ID Window
Yes

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in, Gender Men's, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Grommets, ID Window, Reinforced Zipper Front, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.