Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, 2XL Size, Unisex

  • Mfr # V2CL2MLX2

  • Zoro # G5047184


product price: $7.19
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2CL2MLX2
Zoro #
G5047184
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
2XL
Fits Chest Size
60 in
Vest Size
2XL
Reflective Stripe Width
2 in
Minimum Chest Size
60 in
Maximum Chest Size
60 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Number of Outside Pockets
0
ATPV Rating
Not Rated
Features
Mesh Offers More Breathability in Warm Environments
Number of Inside Pockets
0
Standards
ANSI/ISEA 107
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Fabric Construction
Solid
Total Number of Pockets
0
Includes LED Lights
No
Reflective Stripe Location
Chest, Waist
Cooling
Yes

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Mesh Offers More Breathability in Warm Environments, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.