Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, 2XL Size, Women

  • Mfr # LVCL2MLX2

  • Zoro # G5048478


product price: $12.55
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVCL2MLX2
Zoro #
G5048478
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Length
29 1/2 in
Fits Chest Size
60 in
Vest Size
2XL
Maximum Chest Size
52 in
Reflective Stripe Width
2 in
Minimum Chest Size
60 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Women's
Stripe Color
Silver
Features
Comfortable, Soft
Number of Inside Pockets
2
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Silver
Number of Outside Pockets
2
Includes LED Lights
No
Fabric Construction
Solid
Reflective Stripe Color
Silver
Fall Protection Compatible
No
Reflective Stripe Location
Chest, Waist
Reflective Stripe Main Color
Silver
Breakaway
No
Total Number of Pockets
4
ANSI Type
Class 2, Type R
Vest Back Style
Mesh
Cooling
Yes
Reflective Stripe Border Color
Silver
Vest Front Style
Mesh
Reflective Stripe Border Type
None
Vest Features
Breathable Fabric
Reflective Tape Type
Glass Bead
Passes ASTM F6413 Flame Test
No
Safety Vest Style
Standard
Horizontal Stripe Type
Double
Includes Tablet Pocket
No
Includes Tool Lanyard Grommets
No
Includes ID Window
No
Includes Microphone Tab
No

Description

High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in, Gender Women's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Comfortable, Formerly known as River City(R) Garments, Lightweight, Soft, Standards ANSI/ISEA 107-2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.