Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, 3XL Size, Unisex

  • Mfr # VCL2MOX3

  • Zoro # G5046274


product price: $6.99
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCL2MOX3
Zoro #
G5046274
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Vest Size
3XL
Fits Chest Size
64 in
Maximum Chest Size
64 in
Reflective Stripe Width
2 in
Minimum Chest Size
64 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Number of Outside Pockets
2
Standards
ANSI/ISEA 107
Features
Breathability
Number of Inside Pockets
1
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Reflective Stripe Main Color
Silver
Fall Protection Compatible
No
Reflective Stripe Location
Chest, Waist
Includes LED Lights
No
Total Number of Pockets
3
Breakaway
No
Reflective Stripe Color
Silver
Fabric Construction
Solid

Description

High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 64 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 1, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Breathability, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.