Zoro Homepage

High Visibility Vest, 3XL Size, Unisex

  • Mfr # WCCL2MLSZX3

  • Zoro # G5047324


product price: $14.99
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCCL2MLSZX3
Zoro #
G5047324
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
3XL
Fits Chest Size
64 in
Vest Size
3XL
Maximum Chest Size
52 in
Minimum Chest Size
52 in
Reflective Stripe Width
4 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Men's
Stripe Color
Orange/Silver
Standards
ANSI/ISEA 107
Number of Outside Pockets
4
Features
1 Clear ID Pocket, 2 Mic Tabs
Vest Stripe Color Family
Orange/Silver
Number of Inside Pockets
3
ATPV Rating
Not Rated
Includes ID Window
Yes
Includes LED Lights
No
Pocket Location
Left Chest, Left Waist, Right Waist
Total Number of Pockets
7
Fall Protection Compatible
No
Reflective Stripe Location
Chest, Waist
Fabric Construction
Solid
Reflective Stripe Color
Orange/Silver
Cooling
Yes
Reflective Stripe Main Color
Orange/Silver
Vest Features
Dual Mic Tab

Description

High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 64 in, Gender Men's, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 3, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features 1 Clear ID Pocket, 2 Mic Tabs, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.