Zoro Homepage

High Visibility Vest, 4XL Size, Unisex

  • Mfr # CL2MLSZX4

  • Zoro # G5047157


product price: $13.19
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2MLSZX4
Zoro #
G5047157
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
4XL
Length
30 in
Fits Chest Size
68 in
Vest Size
4XL
Reflective Stripe Width
2 in
Minimum Chest Size
68 in
Maximum Chest Size
68 in

Description

High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 68 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features And Grime, Black Shading On Lower Torso Hides Dirt, Grit, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.