Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, 4XL Size, Unisex

  • Mfr # SURVCL2OX4

  • Zoro # G5048453


product price: $25.99
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SURVCL2OX4
Zoro #
G5048453
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Length
29 in
Fits Chest Size
68 in
Vest Size
4XL
Reflective Stripe Width
2 in
Minimum Chest Size
68 in
Maximum Chest Size
68 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Men's
Stripe Color
Lime/Silver
Features
Grommets, ID Window, Reinforced Zipper Front
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Lime/Silver
Number of Inside Pockets
2
Number of Outside Pockets
4
Fabric Construction
Solid
Total Number of Pockets
6
Reflective Stripe Color
Lime/Silver
Includes ID Window
Yes
Reflective Stripe Main Color
Lime/Silver
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Reflective Stripe Location
Chest, Waist
Includes LED Lights
No

Description

High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 68 in, Gender Men's, Stripe Color Lime/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Grommets, ID Window, Reinforced Zipper Front, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.