Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, L Size, Unisex

  • Mfr # SURVCL2LL

  • Zoro # G5046992


product price: $22.49
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SURVCL2LL
Zoro #
G5046992
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Fits Chest Size
52 in
Vest Size
L
Length
28 in
Maximum Chest Size
52 in
Reflective Stripe Width
2 in
Minimum Chest Size
52 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Men's
Stripe Color
Orange/Silver
Vest Stripe Color Family
Orange/Silver
Number of Inside Pockets
2
Features
Grommets, ID Window, Reinforced Zipper Front
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Number of Outside Pockets
4
Reflective Stripe Color
Orange/Silver
Includes ID Window
Yes
Reflective Stripe Location
Chest, Waist
Fabric Construction
Solid
Includes LED Lights
No
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Reflective Stripe Main Color
Orange/Silver
Total Number of Pockets
6

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in, Gender Men's, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Grommets, ID Window, Reinforced Zipper Front, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.