Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, L Size, Unisex

  • Mfr # SURVCL2OL

  • Zoro # G5047148


product price: $25.99
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SURVCL2OL
Zoro #
G5047148
UPC #
-
Country of Origin
China

Dimensions

Size
L
Vest Size
L
Length
28 in
Fits Chest Size
52 in
Minimum Chest Size
52 in
Maximum Chest Size
52 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Men's
Stripe Color
Lime/Silver
ATPV Rating
Not Rated
Number of Outside Pockets
4
Standards
ANSI/ISEA 107
Features
Grommets, ID Window, Reinforced Zipper Front
Number of Inside Pockets
2
Vest Stripe Color Family
Lime/Silver
Includes ID Window
Yes
Total Number of Pockets
6
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Includes LED Lights
No
Reflective Stripe Color
Lime/Silver
Reflective Stripe Main Color
Lime/Silver
Reflective Stripe Location
Chest, Waist
Fabric Construction
Solid

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in, Gender Men's, Stripe Color Lime/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Grommets, ID Window, Reinforced Zipper Front, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.