Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, L Size, Unisex

  • Mfr # V2CL2MLL

  • Zoro # G5047778


product price: $7.19
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2CL2MLL
Zoro #
G5047778
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
L
Fits Chest Size
52 in
Vest Size
L
Maximum Chest Size
52 in
Minimum Chest Size
52 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
Number of Inside Pockets
0
Features
Mesh Offers More Breathability in Warm Environments
Vest Stripe Color Family
Silver
Number of Outside Pockets
0
ATPV Rating
Not Rated
Reflective Stripe Location
Chest, Waist
Total Number of Pockets
0
Fabric Construction
Solid
Includes LED Lights
No
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Cooling
Yes

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Mesh Offers More Breathability in Warm Environments, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.