Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, L Size, Women

  • Mfr # LVCL2MLL

  • Zoro # G5046213


product price: $12.55
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVCL2MLL
Zoro #
G5046213
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Fits Chest Size
52 in
Length
29 in
Vest Size
L
Maximum Chest Size
44 in
Reflective Stripe Width
2 in
Minimum Chest Size
52 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Women's
Stripe Color
Silver
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Silver
Features
Comfortable, Soft
Number of Outside Pockets
2
Number of Inside Pockets
2
Total Number of Pockets
4
Reflective Stripe Color
Silver
Reflective Stripe Main Color
Silver
Fall Protection Compatible
No
Includes LED Lights
No
Breakaway
No
Reflective Stripe Location
Chest, Waist
Fabric Construction
Solid
ANSI Type
Class 2, Type R
Vest Back Style
Mesh
Vest Front Style
Mesh
Cooling
Yes
Reflective Stripe Border Color
Silver
Horizontal Stripe Type
Double
Includes ID Window
No
Passes ASTM F6413 Flame Test
No
Includes Tool Lanyard Grommets
No
Safety Vest Style
Standard
Reflective Tape Type
Glass Bead
Reflective Stripe Border Type
None
Vest Features
Breathable Fabric
Includes Microphone Tab
No
Includes Tablet Pocket
No

Description

High-Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in, Gender Women's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Comfortable, Formerly known as River City(R) Garments, Lightweight, Soft, Standards ANSI/ISEA 107-2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.