Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, M Size, Unisex

  • Mfr # CL2MLSZM

  • Zoro # G5047936


product price: $11.58
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2MLSZM
Zoro #
G5047936
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
M
Length
29 1/2 in
Fits Chest Size
49 in
Vest Size
M
Maximum Chest Size
49 in
Reflective Stripe Width
2 in
Minimum Chest Size
49 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Men's
Stripe Color
Silver
Features
And Grime, Black Shading On Lower Torso Hides Dirt, Grit
Vest Stripe Color Family
Silver
Number of Outside Pockets
4
Number of Inside Pockets
2
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Reflective Stripe Main Color
Silver
Total Number of Pockets
6
Includes LED Lights
No
Reflective Stripe Location
Chest, Waist
Reflective Stripe Color
Silver
Breakaway
No
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Fabric Construction
Solid

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 49 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features And Grime, Black Shading On Lower Torso Hides Dirt, Grit, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.