Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, M Size, Unisex

  • Mfr # SURVCS2OM

  • Zoro # G5047832


product price: $23.79
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SURVCS2OM
Zoro #
G5047832
UPC #
-
Country of Origin
China

Dimensions

Size
M
Vest Size
M
Fits Chest Size
49 in
Maximum Chest Size
49 in
Minimum Chest Size
49 in
Reflective Stripe Width
3 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Men's
Stripe Color
Lime/Silver
Number of Outside Pockets
4
Standards
ANSI/ISEA 107, CAN/CSA Z96
Features
Fluorescent Orange Mesh With Black Side Panels, ID Window, Surveyor Style
ATPV Rating
Not Rated
Number of Inside Pockets
2
Vest Stripe Color Family
Lime/Silver
Includes ID Window
Yes
Fabric Construction
Solid
Reflective Stripe Location
Chest, Waist
Reflective Stripe Main Color
Lime/Silver
Total Number of Pockets
6
Includes LED Lights
No
Reflective Stripe Color
Lime/Silver

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 49 in, Gender Men's, Stripe Color Lime/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern X, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Fluorescent Orange Mesh With Black Side Panels, ID Window, Surveyor Style, Standards ANSI/ISEA 107, CAN/CSA Z96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.