High Visibility Vest, M Size, Unisex, Vest Stripe Color Family: Silver

  • Mfr # V2CL2MLM

  • Zoro # G5046606


product price:  $8.19
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V2CL2MLM
Zoro #
G5046606
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
M
Fits Chest Size
49 in
Vest Size
M
Minimum Chest Size
49 in
Reflective Stripe Width
2 in
Maximum Chest Size
49 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Number of Inside Pockets
0
Features
Mesh Offers More Breathability in Warm Environments
Vest Stripe Color Family
Silver
Number of Outside Pockets
0
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Reflective Stripe Main Color
Silver
Total Number of Pockets
0
Reflective Stripe Color
Silver
Fabric Construction
Solid
Reflective Stripe Location
Chest, Waist
Cooling
Yes
Includes LED Lights
No

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 49 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Mesh Offers More Breathability in Warm Environments, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.